Beli pneumatic drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)
    Mulai

    Rp5.199.900

    Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
    atribut:
    • UNSPSC: 27131505
    • Air Pressure (psi): 90
    • Application: Drilling; Reaming Holes
    • Bearing Design: Ball
    • Duty Rating: Industrial Duty
    • Exhaust Location: Handle
    • Handle Type: Pistol Grip
    • Minimum Torque (ft-lbs): 0 (zero)
    • Power Source: Air-Powered
    • Spindle Thread Size (inch): 3/8\"-24
    • Vibration Level (m/s²): 2.5
  2. NRT-PRO Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp239.900

    NRT-PRO Cordless Drill (Mesin Bor Baterai)
    Deskripsi:
    Kelengkapan Mesin Bor Cordless NRT-PRO DC 320:- Mesin Bor Baterai NRT-PRO- 1 buah baterai- Charger
  3. KRISBOW Bor Angin Reverse
    Mulai

    Rp1.299.900

    KRISBOW Bor Angin Reverse
    atribut:
    • Drilling Capacity (mm): 10
    • Air Pressure (bar): 6
    • Free Speed (rpm): 2300
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 22x8x18
  4. Unoair Air Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Unoair Air Drill
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
  5. Mesin HL Air Drill
    Mulai

    Rp589.900

  6. BARSKA Pistol Grip For Remington 870 Shotgun
    Mulai

    Rp999.900

    BARSKA Pistol Grip For Remington 870 Shotgun
    Deskripsi:
    These items replace carrying handles and pistol grips on firearms.
    atribut:
    • Accessory Type: Pistol Grip
    • Color: Black
    • For use with: Remington 870 Shotgun
    • Material: Polymer
    • UNSPSC: 49131605
  7. KRISBOW Bor Angin
    Mulai

    Rp1.699.900

    KRISBOW Bor Angin
    atribut:
    • Drilling Capacity (mm): 13
    • Air Pressure (bar): 6
    • Free Speed (rpm): 500
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 24x8x19
  8. monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Deskripsi:
    Produk ini juga sering disebut dengan Ragum
    atribut:
    • Material: Ductile Iron
  9. Melzer Air Drill
    Mulai

    Rp219.900

  10. KOBE RED LINE Dp513 Heavy Duty Air Drill
    Mulai

    Rp2.999.900

    KOBE RED LINE Dp513 Heavy Duty Air Drill
    Deskripsi:
    DP513 13mm Jacobs chuck, high reduction gearbox, high torque, with side handle, 1/2hp motor. Air inlet thread: 1/4 Inch NPT. Minimum hose: 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 44mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 500rpm
    • Horsepower: 0.5hp
    • Workplace Application: Industrial Production
    • Includes: Chuck Key Side Handle
    • Part Number: KBE2701500E
    • Size: 1/2inch
  11. Shinano Air Drill
    Mulai

    Rp3.599.900

  12. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  13. DEWALT Random Orbital Sander
    Mulai

    Rp1.599.900

    DEWALT Random Orbital Sander
    atribut:
    • Orbits/Stroke per Minute: 8000-12000
    • Orbits (mm): 2.6
    • Pad Size (mm): 125
    • Input Power (W): 230
  14. Wipro Bor Angin Reversible
    Mulai

    Rp549.900

    Wipro Bor Angin Reversible
    atribut:
    • Free Speed (rpm): 1800
    • Air Consumption @90Psi (cfm): 4
    • Length (mm): 193
    • Air Pressure (Psi/Bar): 90/6.3
  15. TEKIRO Hex Key Long Arm Inch (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    TEKIRO Hex Key Long Arm Inch (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 90mmx14mmx1mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  16. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  17. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.499.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  18. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga pneumatic drill Terbaru October 2026
Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)Rp5.199.900
NRT-PRO Cordless Drill (Mesin Bor Baterai)Rp239.900
KRISBOW Bor Angin ReverseRp1.299.900
Unoair Air DrillRp769.900
Mesin HL Air DrillRp589.900
BARSKA Pistol Grip For Remington 870 ShotgunRp999.900
KRISBOW Bor AnginRp1.699.900
monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Rp549.900
Melzer Air DrillRp219.900
KOBE RED LINE Dp513 Heavy Duty Air DrillRp2.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)